22308 E/C3
Description
22308 E /C3 SPHR ROLLER BRG ; 40MMX90MMX33MM SHAFT MOUNT
Part # 22308 E/C3
BDI # 1417228
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
103KSZZST
Description
103KSZZST DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MMB 35MMOD 10MMWD 1-ROW
Part # MRC.103KSZZST
BDI # 663662
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Stainless Steel Ring and Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261633
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No