SFTMH-19T

COMPARE

SFTMH-19T

Description
SFTMH-19T FLANGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 716578

BDI # 333841

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 39.7
Nominal Bolt Circle Diameter Round - Inch: 4.6

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
BCYR 3 1/2 S

COMPARE

BCYR 3 1/2 S

Description
BCYR 3 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 4345110000

BDI # 347236

Features

Roller Width - Inch: 2
Roller Width - Millimeter: 50.8
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21203

Price Inventory : Available to order
Loading Price
QTY
P2B-SC-100

COMPARE

P2B-SC-100

Description
P2B-SC-100 PILLOW BLOCK BEARING

DODGE

Part # 123806

BDI # 258443

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.18
Other Features: Single Row
Global Part Number GPN: 522075
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SFTMH-31T

COMPARE

SFTMH-31T

Description
SFTMH-31T FLANGE BEARING UNIT ; 1-15/16" BORE 5/8" BOLT CIRCLE

SEALMASTER

Part # 716586

BDI # 333853

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.2
Nominal Bolt Circle Diameter Round - Inch: 6.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY