Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Retainer:
Yes
Other Features:
Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591491
Self Aligning:
No
3208 A-2ZTN9/MT33
Description
3208 A-2ZTN9 /MT33 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3208 A-2ZTN9/MT33
BDI # 1414453
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ 311 ECP/C4
Description
NJ 311 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 311 ECP/C4
BDI # 1421617
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455202
Number of Rows of Rollers:
Single Row
627
Description
627 DEEP GROOVE BALL BRG ; NON-RETURNABLE 7MM BORE 22MM OD 7MM WD
Part # 627
BDI # 1420814
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2240
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
63009-2RS1
Description
63009-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 45MMX75MMX23MM SR
Part # 63009-2RS1
BDI # 1420764
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262977
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No