5206-2NS
Description
5206-2NSL ANGULAR CONTACT BALL BEARING ; 30MM X 62MM X 23.8MM
Part # 52062NSBV2S
BDI # 664617
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256746
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)