BCYR 3 1/2 S
Description
BCYR 3 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 4345110000
BDI # 347236
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21203
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
SFTMH-31T
Description
SFTMH-31T FLANGE BEARING UNIT ; 1-15/16" BORE 5/8" BOLT CIRCLE
Part # 716586
BDI # 333853
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar