19138-2
Description
19138-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1.377" BORE 0.65" WD
Part # 19138-20024
BDI # 1311556
Features
Component:
Cone
Width - Millimeter:
16.51
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645633
Precision Class:
Standard
Basic Number:
19138
399A-2
Description
399A-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 2-11/16" BORE
Part # 399A-20024
BDI # 1339550
Features
Component:
Cone
Width - Millimeter:
21.996
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647966
Precision Class:
Standard
Basic Number:
399A
SCE610-PP-L271/STD
Description
SCE610-PP-L271/STD DRAWN CUP NDL RLR BRG ; 3/8" BORE 9/16" OD
Part # SCE610-PP-L271/STD
BDI # 1177525
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591553
Self Aligning:
No
CYR 3/4 S
Description
CYR 3/4 S CAM FOLLOWER BEARING ; 1/4" BORE 3/4" RLR DIA 1/2" RLR WD
Part # 4060110000
BDI # 1402448
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21285
95925-2;95925-20024
Description
95925-2 ; 95925-20024 TR BRG CUP ; PRECISION 9-1/4" OD 1-15/16" WD
Part # 95925-20024
BDI # 1352969
Features
Component:
Cup
Width - Millimeter:
49.225
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
234.95
Global Part Number GPN:
647947
Precision Class:
Standard
Basic Number:
95925