6202-2RS
Description
6202-2RS DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM WD SR 2 SEALS
Part # 6202-2RS
BDI # 1424823
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
GE25-DO-2RS
Description
GE25-DO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE25-DO-2RS
BDI # 18314238
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
16
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes