6208-2Z

COMPARE

6208-2Z

Description
6208-2Z DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD SR 2 MTL SHLD

SKF

Part # 6208-2Z

BDI # 1415701

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3050
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
MFC-39

COMPARE

MFC-39

Description
MFC-39 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE 6-1/2" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 701809

BDI # 347860

Features

Cartridge Pilot Diameter - Inch: 5.512
Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.85
Nominal Bolt Circle Diameter Round - Inch: 6.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Has Flinger
Global Part Number GPN: 19347
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
22226KEMW33C3

COMPARE

22226KEMW33C3

Description
22226KEMW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 64MM WD

TIMKEN

Part # 22226KEMW33C3

BDI # 1317021

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SFC-35

COMPARE

SFC-35

Description
SFC-35 FLANGE CARTRIDGE BEARING UNIT ; 2-3/16" BORE 5.4" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 700523

BDI # 353393

Features

Cartridge Pilot Diameter - Inch: 4.5
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 5.4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 19453
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY