6324
Description
6324 DEEP GROOVE BALL BEARING ; 120MM BORE 260MM OD 55MM WD SR OPEN
Part # 6324
BDI # 1411177
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3422
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
N324-E-XL-M1
Description
N324-E-XL-M1 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # N324-E-XL-M1
BDI # 1161737
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448016
Number of Rows of Rollers:
Single Row