1318
Description
1318 SELF ALIGNING BALL BRG ; NON-RETURNABLE 90MMB 190MMOD 43MM IR WD
Part # 1318
BDI # 1265097
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
UC209-111D1
Description
UC209-111D1 INSERT BEARING ; 1.6875"ID 3.3465"OD 1.937"W SET SCREW
Part # UC209-111D1
BDI # 1232002
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Global Part Number GPN:
564664
Mounting Method:
Set Screw
21312 E/C3
Description
21312 E /C3 SPHR ROLLER BRG ; NON-RETURNABLE 60MMX130MMX31MM SHAFT MNT
Part # 21312 E/C3
BDI # 1421988
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing