W 608-2RS1/VP311

COMPARE

W 608-2RS1/VP311

Description
W 608-2RS1 /VP311 DEEP GRV BALL BEARING ; NON-RETURNABLE 8MM IDX22MM ODX7MM W

SKF

Part # W 608-2RS1/VP311

BDI # 24091057

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
W 6000-2RS1/VP311

COMPARE

W 6000-2RS1/VP311

Description
W 6000-2RS1 /VP311 DEEP GROOVE BALL BRG ; 10MMX26MMX8MM SINGLE ROW

SKF

Part # W 6000-2RS1/VP311

BDI # 20648240

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.024

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY