NURT25R
Description
NURT25R CYLINDRICAL ROLLER BEARING ; 25MM BORE 52MM RLR DIA 24MM RLR WIDTH
Part # NURT25R
BDI # 516126
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Inner Ring
Global Part Number GPN:
238720