22309 E
Description
22309 E SPHR ROLLER BRG ; 45MM BORE 100MM OD 36MM WID SHAFT MOUNT
Part # 22309 E
BDI # 1417253
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.225
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
6205-2RS
Description
6205-2RS DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD SR 2 SEALS
Part # 6205-2RS
BDI # 1424841
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591513
Self Aligning:
No
81109 TN
Description
81109 TN CYL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # 81109 TN
BDI # 1416031
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
0.551
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide