KC080XP0

COMPARE

KC080XP0

Description
KDN.KC080XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 8" IDX8.75" OD STEEL OPEN

KAYDON

Part # KC080XP0

BDI # 22924447

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY