Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
70
Bore - Inch:
2.756
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X33114 (1) | Y33114 (1)
Basic Number:
33114
Precision Class:
Standard
30212
Description
30212 TAPERED ROLLER BRG ; NON-RETURNABLE 60MMX110MMX23.75MM
Part # 30212
BDI # 1415599
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30212
30311-90KA3;30311M-90KM1
Description
30311M-90KM1 TAPERED ROLLER BEARING ASSY ; 80MM ID X 37MM CONE WD X 29MM CUP WD
Part # 30311-90KA3
BDI # 1424388
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
120
Other Features:
1 Single Cone | 1 Single Cup | Flanged Outer Race
Assembly Components:
X30311-K0N01 (1) | Y30311R-K0N01 (1)
Basic Number:
30311
Precision Class:
Standard
T7FC075-XL
Description
T7FC075-XL X-LIFE TAPERED ROLLER BEARING ; 75MM ID X 150MM OD
Part # T7FC075-XL
BDI # 1169894
NJ217-E-XL-M1-C3
Description
NJ217-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ217-E-XL-M1-C3
BDI # 1162030
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448116
Number of Rows of Rollers:
Single Row