63205LLU

COMPARE

63205LLU

Description
63205LLU DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 20.6MM W DOUBLE SEALED

NTN

Part # 63205LLU

BDI # 1208913

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20.62
Other Features: Deep Groove | Cartridge Type | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MI 16 N

COMPARE

MI 16 N

Description
MI 16 N BEARING INNER RACE ; 1" BORE 1-1/4" OD 1" WID

MCGILL

Part # 0001630000

BDI # 345316

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.25
Retainer: Not Applicable
Other Features: Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN: 592697
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
MR 14 N

COMPARE

MR 14 N

Description
MR 14 N NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/8" OD 3/4" WID

MCGILL

Part # 5451460000

BDI # 347291

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.375
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23005
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
MR 20 N

COMPARE

MR 20 N

Description
MR 20 N NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1" WID

MCGILL

Part # 5452060000

BDI # 347300

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.75
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23029
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY