Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
22213EJW33
Description
22213EJW33 SPHERICAL RLR BRG ; 65MM ID 120MM OD 31MM WD ST CAGE
Part # 22213EJW33
BDI # 1424204
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SCJT1 1/2
Description
SCJT1 1/2 FLANGE BRG UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 2 HOLE
Part # SCJT1 1/2
BDI # 1372580
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.294
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546707
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SCJT1 1/4
Description
SCJT1 1/4 FLANGE BRG UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # SCJT1 1/4
BDI # 1372581
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546706
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
PLB6879FR
Description
PLB6879FR PILLOW BLOCK ROLLER BEARING ; 4-15/16" BORE 6" BASE-CTR HGT 4 HOLE
Part # 2004909
BDI # 576999
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516643
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4