HPJ-76

COMPARE

HPJ-76

Description
HPJ-76 FLANGED LOAD RUNNER ; 76MM ROLLER DIA 52MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009542700

BDI # 737120

Features

Roller Width - Inch: 2.047
Thread Size: M30 X 3.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 76
Roller Diameter - Inch: 2.992
Global Part Number GPN: 239341

Price Inventory : Available to order
Loading Price
QTY