NN 3026 KTN9/SP
Description
NN 3026 KTN9 /SP CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3026 KTN9/SP
BDI # 1262599
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
566725
Number of Rows of Rollers:
Double Row
B7028-E-T-P4S-UL
Description
B7028-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7028-E-T-P4S-UL
BDI # 1179849
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring