W 6202-2Z

COMPARE

W 6202-2Z

Description
W 6202-2Z DEEP GROOVE BALL BRG ; 15MMX35MMX11MM SINGLE ROW

SKF

Part # W 6202-2Z

BDI # 1423931

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 11
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY