SA206

COMPARE

SA206

Description
SA206 INSERT BEARING

FYH

Part # SA206

BDI # 17915653

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Normal Duty | Steel Cage | Snap Ring Groove

Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.7
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
KH206

COMPARE

KH206

Description
KH206 INSERT BEARING ; 30MM BORE NARROW IR 62MM OD

AMI BEARINGS

Part # KH206

BDI # 102110

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 16
Other Features: Single Row | Normal Duty | Steel Cage
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.7
Outer Race Profile: Spherical
Global Part Number GPN: 559936
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY