32004X-90KA1
Description
32004X-90KA1 TAPERED ROLLER BEARING ASSY ; 20MM ID X 42MM OD X 15MM WD
Part # 32004X-90KA1
BDI # 1424406
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32004X (1) | Y32004X (1)
Basic Number:
32004
Precision Class:
Standard
6308-2Z-L038-C3
Description
6308-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6308-2Z-L038-C3
BDI # 1411144
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
F4B 103-RM
Description
F4B 103-RM FLANGED BALL BRG ; NON-RETURNABLE
Part # F4B 103-RM
BDI # 22785355
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.2
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452255
Number of Rows of Rollers:
Single Row
6007C3
Description
6007C3 DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM W OPEN
Part # 6007C3
BDI # 1204751
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
386
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No