CB-2024-24 DOUBLE LOOP GRV
Description
CB-2024-24 DOUBLE LOOP GRV SLEEVE BRG
Part # CB-2024-24 DOUBLE LOOP GRV
BDI # 21534942
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE660 | Century Bronze
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
38.176