TBMH-23T
Description
TBMH-23T PILLOW BLOCK BALL BEARING ; MATERIAL HANDLING BEARING
Part # 716645
BDI # 333873
Features
Inch - Metric:
Inch
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Nominal Bolt Center to Center - Millimeter:
83.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
Rolling Element:
Ball Bearing
NPMH-23T
Description
NPMH-23T PILLOW BLOCK BALL BEARING ; 1-7/16" BORE 1/2" BOLT CIRCLE
Part # 716563
BDI # 333824
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
USBF5000-115
Description
USBF5000-115 FLANGE SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 737362
BDI # 334401
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.02
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
VER-219
Description
VER-219 INSERT BEARING ; POR 1-3/16" BORE IR WID 7/8" OR WID
Part # 765250
BDI # 312865
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw