Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Integral Spring
Self Aligning:
No
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
6210-2RSR-L038
Description
6210-2RSR-L038 DEEP GROOVE BALL BEARING ; SGL ROW 50MM X 90MM X 20MM LIP SEAL
Part # 6210-2RSR-L038
BDI # 1411057
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3306
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203-ZZC3
Description
6203-ZZ-C3 DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD SHIELDED SR
Part # 6203-ZZ-C3
BDI # 1424833
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5201SBKFF
Description
5201SBKFF ANG CONTACT BALL BEARING ; NON-RETURNABLE 12MMB 32MMOD 15.9MM WD
Part # MRC.5201SBKFF
BDI # 662768
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256076
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)