YR-1-3/8-X

COMPARE

YR-1-3/8-X

Description
YR-1-3/8-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED

SMITH BEARING

Part # YR-1-3/8-X

BDI # 841461

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Full Complement
Global Part Number GPN: 589394

Price Inventory : Available to order
Loading Price
QTY
JH-1616-OH

COMPARE

JH-1616-OH

Description
JH-1616-OH NEEDLE ROLLER BEARING ; DRAWN CUP CAGED

KOYO

Part # JH-1616-OH

BDI # 1087302

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.313
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 592315
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
6004RS

COMPARE

6004RS

Description
6004-RS DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM WD

TIMKEN

Part # 6004-RS

BDI # 1347605

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY