Page 1 of 2

Next

Compare
P4B-BAR-315

COMPARE

P4B-BAR-315

Description
P4B-BAR-315 PILLOW BLOCK BEARING

DODGE

Part # 004096

BDI # 238621

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 203.2
Other Features: Babbitt Insert Bearing
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 12

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 88.9

Price Inventory : Available to order
Loading Price
QTY
G1010KRRB

COMPARE

G1010KRRB

Description
G1010KRRB + COL INSERT BEARING ; 5/8" BORE IR WID 1.575" OD

TIMKEN

Part # G1010KRRB + COL

BDI # 1356097

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 37.3
Outer Race Profile: Spherical
Global Part Number GPN: 561412
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
UET204-12

COMPARE

UET204-12

Description
UET204-12 TAKE-UP BALL BEARING ; 3/4" ID

AMI BEARINGS

Part # UET204-12

BDI # 121555

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 0.469

Slot to Slot Distance - Millimeter: 76.2
Slot Width - Millimeter: 11.913
Other Features: Single Row | Normal Duty | Wide Inner Race | Accu-Lok Collar Locking
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UET204-12NPMZ20RF

COMPARE

UET204-12NPMZ20RF

Description
UET204-12NPMZ20RF TAKE-UP BALL BEARING ; 3/4" ID

AMI BEARINGS

Part # UET204-12NPMZ20RF

BDI # 121616

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3
Housing Material: Nickel Coated Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 0.469

Slot to Slot Distance - Millimeter: 76.2
Slot Width - Millimeter: 11.913
Other Features: Single Row | Normal Duty | Wide Inner Race | Double Lip Contact Seal | Kanigen Coated Insert | Accu-Lok Collar Locking
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UEMT204-12MZ20RF

COMPARE

UEMT204-12MZ20RF

Description
UEMT204-12MZ20RF TAKE-UP BALL BEARING ; 3/4" ID

AMI BEARINGS

Part # UEMT204-12MZ20RF

BDI # 120707

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3
Housing Material: Stainless Steel
Mounting Method: Concentric Collar
Slot Width - Inch: 0.469

Slot to Slot Distance - Millimeter: 76.2
Slot Width - Millimeter: 11.913
Other Features: Single Row | Normal Duty | Wide Inner Race | Double Lip Contact Seal | Kanigen Coated Insert | Accu-Lok Collar Locking
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY