6313C3
Description
6313C3 DEEP GROOVE BALL BEARING ; 65MM BOREX140MM ODX33MM W 1-ROW
Part # 6313C3
BDI # 1186845
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5282
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7311-B-XL-MP-UA
Description
7311-B-XL-MP-UA X-LIFE BEARING ; ANG CONTACT 55MM X 120MM
Part # 7311-B-XL-MP-UA
BDI # 1152096
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235620
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4523
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
RFPA 112C
Description
RFPA 112C FLANGE BLOCK ROLLER BEARING ; NON-RETURNABLE
Part # 552461
BDI # 352547
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.93
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
2 Piece Split
Other Features:
Double Row | Heavy Duty | Single Collar | With Set Screw
Global Part Number GPN:
12987
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
6207Z
Description
6207Z DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM W SINGLE SHIELDED
Part # 6207Z
BDI # 1206726
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No