BSF50115DDUHP2B
Description
BSF50115DDUHP2B BALL SCREW SUPPORT UNIT ; 115MM ODX34MM W 2-ROW
Part # BSF50115DDUHP2B
BDI # 21967413
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring