608-ZZ
Description
608-ZZ DEEP GROOVE BALL BEARING ; 8MM ID 22MM OD 7MM WD 2 SHIELD 10EA/PAK
Part # 608-ZZ
BDI # 1347775
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W 6001-2Z
Description
W 6001-2Z DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # W 6001-2Z
BDI # 1423881
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No