6008 2ZJEM
Description
6008 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MMX68MMX15MM
Part # 6008 2ZJEM
BDI # 21479963
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2088
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
9108PP
Description
9108PP Z6 FS50000 DEEP GROOVE BALL BRG ; 40MM BORE 68MM OD 15MM WD
Part # 9108PP Z6 FS50000
BDI # 1352312
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1637
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | Non-Separable | With Inner Ring
Global Part Number GPN:
238611