5209M
Description
5209M ANG CONTACT BALL BEARING ; NON-RETURNABLE 45MMB 85MMOD 30.2MM WD
Part # MRC.5209M
BDI # 662636
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256176
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
ST-23
Description
ST-23 TAKE-UP BALL BEARING ; 1-7/16" BORE 17/32" SLOT WID
Part # 700740
BDI # 351946
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN:
675431
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SF-35TC
Description
SF-35TC FLANGE BEARING UNIT ; 2-3/16" BORE 7.2" BOLT CIRCLE 4 HOLE
Part # 705818
BDI # 349194
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN:
12020
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar