HCS7003-C-T-P4S-DUL
Description
HCS7003-C-T-P4S-DUL SPINDLE BEARING ; 17MM ID X 35MM OD X 10MM WD SEALED
Part # HCS7003-C-T-P4S-DUL
BDI # 22131294
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring