NJ314EV9
Description
NJ314EV9 CYLINDRICAL ROLLER BEARING ; 70MM ID X 150MM OD X 35MM W
Part # NJ314EV9
BDI # 17148859
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No