6204DDUC3
Description
6204DDUC3 DEEP GROOVE BALL BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 6204DDUC3
BDI # 1412879
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5972
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
51120
Description
51120 THRUST BALL BEARING ; SINGLE ROW 100MM ID 135MM OD 25MM W
Part # 51120
BDI # 1203403
Features
Height - Millimeter:
25
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
102
Height - Inch:
0.984
Bore 2 - Inch:
4.016
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
3201-2Z
Description
3201-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3201-2Z
BDI # 19264286
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
674535
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
B-1516;PBL125
Description
B-1516 ; PBL125 NEEDLE ROLLER BEARING ; DRAWN CUP FULL
Part # B-1516;PBL125
BDI # 1085747
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591687
Self Aligning:
No