MR 28
Description
MR 28 NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1-1/4" WID
Part # 5452800000
BDI # 347313
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23062
Self Aligning:
No
LM29710-2
Description
LM29710-20N07 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-9/16" OD 0.55" WD
Part # LM29710-20N07
BDI # 1364300
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
65.1
Other Features:
Light Medium Duty
Global Part Number GPN:
649668
Precision Class:
Standard
Basic Number:
LM29710
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1
Bore 2 - Millimeter:
26.187
Height - Inch:
0.625
Bore 2 - Inch:
1.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
L21549-2
Description
L21549-20000 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5/8" BORE 0.433" WD
Part # L21549-20000
BDI # 1362446
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646417
Precision Class:
Standard
Basic Number:
L21549
AKL.EW1
Description
AKL.EW1 THRUST BALL BEARING ; NON-RETURNABLE 1" BORE
Part # AKL.EW1
BDI # 18316812
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.375
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel