Page 1 of 5

Next

Compare
CFH 1 3/4 SB

COMPARE

CFH 1 3/4 SB

Description
CFH 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # 2160512000

BDI # 347140

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22589

Price Inventory : In stock
Loading Price
QTY
ER-16TC

COMPARE

ER-16TC

Description
ER-16TC INSERT BEARING ; 1"X3/4"

SEALMASTER

Part # 705954

BDI # 354256

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 36.525
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
2-1

COMPARE

2-1

Description
2-1 INSERT BEARING ; GEN GOLD SET SCREW

SEALMASTER

Part # 700015

BDI # 353890

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17.475
Other Features: Single Row | Standard Duty | Black Oxide Coated | Single Lock | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Spherical
Global Part Number GPN: 563761
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
ER-23

COMPARE

ER-23

Description
ER-23 INSERT BEARING ; 1-7/16"X15/16"

SEALMASTER

Part # 701067

BDI # 351962

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Cylindrical
Global Part Number GPN: 563393
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
ER-24

COMPARE

ER-24

Description
ER-24 INSERT BEARING ; 1-1/2"X1-3/32"

SEALMASTER

Part # 701068

BDI # 351964

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Global Part Number GPN: 563398
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY