Page 1 of 2

Next

Compare
CFE 1 1/2 SB

COMPARE

CFE 1 1/2 SB

Description
CFE 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140212000

BDI # 344026

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20370

Price Inventory : In stock
Loading Price
QTY

COMPARE

6224-2RS1

Description
6224-2RS1 DEEP GROOVE BALL BRG ; SINGLE ROW

SKF

Part # 6224-2RS1

BDI # 26958249

Price Inventory : Available to order
Loading Price
QTY
F4BRP 315-SRB-SRE

COMPARE

F4BRP 315-SRB-SRE

Description
F4BRP 315-SRB-SRE FLANGE ROLLER BEARING ; NON-RETURNABLE

SKF

Part # F4BRP 315-SRB-SRE

BDI # 24431615

Features

Cartridge Pilot Diameter - Inch: 8.125
Cartridge Pilot Diameter - Millimeter: 206
Inch - Metric: Inch
Length Thru Bore - Millimeter: 116.688
Nominal Bolt Circle Diameter Round - Inch: 9.4

Housing Configuration: 1 Piece Solid
Other Features: Double Row | Non-Locating Unit
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY

COMPARE

F2BC 25M-TPZM

Description
F2BC 25M-TPZM FLANGED BALL BEARING ; NON-RETURNABLE

SKF

Part # F2BC 25M-TPZM

BDI # 25946382

Price Inventory : Available to order
Loading Price
QTY
F2B-SC-104-NL MOD;080978

COMPARE

F2B-SC-104-NL MOD;080978

Description
F2B-SC-104-NL MOD ; 080978 FB BRG ; SETSCREW BALL BEARING

DODGE

Part # 080978

BDI # 27299480

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.434
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Wide Inner Race | Modified
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY