UCFL205-16
Description
UCFL205-16 FLANGED BLOCK BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # UCFL205-16
BDI # 110694
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533217
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SS-3240-24
Description
SS-3240-24 SLEEVE BEARING ; 1.004"X1.254"X1-1/2" POWDR MTL BRNZ
Part # 401330
BDI # 525011
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
491677
SS-4452-16
Description
SS-4452-16 SLEEVE BEARING ; 1.379"X1.629"X1" PWDR MTL BRONZE
Part # 401435
BDI # 525112
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.629
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1
Global Part Number GPN:
491769
SF-4452-12
Description
SF-4452-12 PLAIN BEARING ; 1.377"X1.628"X3/4"X2"X1/8"
Part # 402126
BDI # 525374
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.628
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
34.925
Global Part Number GPN:
491368