6004-2RSH

COMPARE

6004-2RSH

Description
6004-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS

SKF

Part # 6004-2RSH

BDI # 1417429

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3200 A-2RS1TN9/MT33

COMPARE

3200 A-2RS1TN9/MT33

Description
3200 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; NON-RETURNABLE 10MMB 30MMOD 14.3MMWD DRS

SKF

Part # 3200 A-2RS1TN9/MT33

BDI # 1416117

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY