22216 E/C3
Description
22216 E /C3 SPHR ROLLER BRG ; 80MMX140MMX33MM SHAFT MOUNT
Part # 22216 E/C3
BDI # 1418896
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6006-2RS1
Description
6006-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 SEALS
Part # 6006-2RS1
BDI # 1417044
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6006RS
Description
6006-RS DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM WD SR 1 SEAL
Part # 6006-RS
BDI # 1424770
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No