Page 1 of 8

Next

Compare
CFE 1 SB

COMPARE

CFE 1 SB

Description
CFE 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2100212000

BDI # 344022

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20401

Price Inventory : In stock
Loading Price
QTY
13889-2

COMPARE

13889-2

Description
13889-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/2" BORE 15/32" WD

TIMKEN

Part # 13889-20024

BDI # 1310534

Features

Component: Cone
Width - Millimeter: 11.913
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647620
Precision Class: Standard
Basic Number: 13889

Price Inventory : In stock
Loading Price
QTY
CF 2 SB

COMPARE

CF 2 SB

Description
CF 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2200112000

BDI # 343974

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20785

Price Inventory : In stock
Loading Price
QTY
B-1616

COMPARE

B-1616

Description
B-1616 NEEDLE RLR BEARING ; DRAWN CUP FULL COMP

KOYO

Part # B-1616

BDI # 1407412

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.25
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN: 591692
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
SFT-16

COMPARE

SFT-16

Description
SFT-16 FLANGE BEARING UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 700543

BDI # 351883

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 16820
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY