6006DDUC3
Description
6006DDUC3 DEEP GROOVE BALL BEARING ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 6006DDUC3
BDI # 1412803
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5968
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6020-2NSL C3
Description
6020-2NSL C3 DEEP GROOVE BALL BRG ; 100MM BORE 150MM OD 24MM WD
Part # 60202NSLC3BV2S
BDI # 664784
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
N6910TNTG18
Description
N6910TNTG18 FLANGED BLOCK RADIAL BEARING ; POR 5/8IN ID X 1-5/8IN OD STL DBL SEAL
Part # N6910TNTG18
BDI # 796064