22311EMKW33C3
Description
22311EMKW33C3 SPHERICAL ROLLER BEARING ; 55MMX120MMX43MM
Part # 22311EMKW33C3
BDI # 1198845
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22311 EK/C3
Description
22311 EK /C3 SPHR ROLLER BRG ; 55MM BORE 120MM OD 43MM WID
Part # 22311 EK/C3
BDI # 1418907
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
7311BG
Description
7311BG ANGULAR CONTACT BALL BEARING ; 55MM ID 120MM OD 29MM W OPEN
Part # 7311BG
BDI # 1213275
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254028
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5309 C3
Description
5309 C3 ANGULAR CONTACT BALL BEARING ; 45MM BORE 100MM OD 39.7MM WD DR OPEN
Part # 5309C3BNLS
BDI # 664666
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256796
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)