22220 E/C3
Description
22220 E /C3 SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID SHAFT MOUNT
Part # 22220 E/C3
BDI # 1416671
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NA46790SW-2;NA46790SW-20024
Description
NA46790SW-2 ; NA46790SW-20024 TR BRG ; PRECISION 6-1/2" BORE 1-7/8" WID CONE
Part # NA46790SW-20024
BDI # 1367402
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
With Keyway or Slot
Global Part Number GPN:
646583
Precision Class:
Standard
Basic Number:
NA46790SW
46720CD-2;46720CD-20081
Description
46720CD-2 ; 46720CD-20081 TR BRG CUP ; STANDARD PRECISION 8-7/8" OD 2-3/4" WD
Part # 46720CD-20081
BDI # 1343865
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
225.425
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
647388
Precision Class:
Standard
Basic Number:
46720CD