Page 1 of 2

Next

Compare
22215 E

COMPARE

22215 E

Description
22215 E SPHR ROLLER BRG ; 75MMX130MMX31MM SHAFT MOUNT

SKF

Part # 22215 E

BDI # 1418892

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6008-2RS1/C3GJN

COMPARE

6008-2RS1/C3GJN

Description
6008-2RS1 /C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MM BORE 68MM OD 15MM WD

SKF

Part # 6008-2RS1/C3GJN

BDI # 1417240

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.677

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2090
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
BS2-2217-2RS/VT143

COMPARE

BS2-2217-2RS/VT143

Description
BS2-2217-2RS /VT143 SPHR ROLLER BRG ; NON-RETURNABLE DBL RW

SKF

Part # BS2-2217-2RS/VT143

BDI # 21522196

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NKI55/35-XL

COMPARE

NKI55/35-XL

Description
NKI55/35-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 55MM BORE 72MM OD

INA

Part # NKI55/35-XL

BDI # 1175712

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591543
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
6006 2RSJEM

COMPARE

6006 2RSJEM

Description
6006 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMB 55MMOD 13MMWD

SKF

Part # 6006 2RSJEM

BDI # 21988059

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2761
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY