SAS1 1/4
Description
SAS1 1/4 PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # SAS1 1/4
BDI # 1372538
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Other Features:
Single Row | High Base
Global Part Number GPN:
520220
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2