6214-ZZC3
Description
6214-ZZ-C3 DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 24MM WD 2 SHIELD
Part # 6214-ZZ-C3
BDI # 1424896
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
3206 A-2ZTN9/MT33
Description
3206 A-2ZTN9 /MT33 ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD DR
Part # 3206 A-2ZTN9/MT33
BDI # 1415979
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6009 2RSJEM
Description
6009 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 45MMB 75MMOD 16MMWD
Part # 6009 2RSJEM
BDI # 21988021
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2368
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MPD-39
Description
MPD-39 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE 3" BASE-CTR 2 HOLE
Part # 702308
BDI # 349439
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Single Row
Global Part Number GPN:
6300
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
CR12VUU
Description
CR12VUU CAM FOLLOWER BEARING ; 3/4" OD 3/8-24 THREAD
Part # CR12VUU
BDI # 514207
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238222