32208

COMPARE

32208

Description
32208 TAPERED ROLLER BRG ; NON-RETURNABLE

SKF

Part # 32208

BDI # 1415115

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Bore - Millimeter: 40

Bore - Inch: 1.575
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class: Standard
Basic Number: 32208

Price Inventory : In stock
Loading Price
QTY
7308WN SU

COMPARE

7308WN SU

Description
7308WN SU ANGULAR CONTACT BALL BRG ; 40MM ID 90MM OD 23MM WD SR OPEN

TIMKEN

Part # 7308WN SU

BDI # 1350515

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
32210M 90KM1

COMPARE

32210M 90KM1

Description
32210M 90KM1 TAPERED ROLLER BEARING ASSY ; 50MM BORE 90MM OD

TIMKEN

Part # 32210M-90KM1

BDI # 1424439

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Outside Diameter - Millimeter: 90
Bore - Millimeter: 50

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 660669
Assembly Components: X32210M (1) | Y32210M (1)
Basic Number: 32210
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
7310BEAMRSUGA

COMPARE

7310BEAMRSUGA

Description
7310BEAMRSUGA AC BALL BEARING ; 50MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # 7310BEAMRSUGA

BDI # 24665419

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: Yes
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Machined Cage | Rolling Element Riding
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3204

COMPARE

3204

Description
3204 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 20MM ID 47MM OD 20.6MM W OPEN

NTN

Part # 3204

BDI # 1201656

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY