F4B-SC-115-HT;052048

COMPARE

F4B-SC-115-HT;052048

Description
F4B-SC-115-HT; 052048 FLANGED BLOCK BRG

DODGE

Part # 052048

BDI # 244983

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | High Temperature Range From 225 to 400 Degree F
Global Part Number GPN: 549792
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
P2B-SC-100

COMPARE

P2B-SC-100

Description
P2B-SC-100 PILLOW BLOCK BEARING

DODGE

Part # 123806

BDI # 258443

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.18
Other Features: Single Row
Global Part Number GPN: 522075
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
F4B-SC-103

COMPARE

F4B-SC-103

Description
F4B-SC-103 FLANGED BLOCK BEARING

DODGE

Part # 124205

BDI # 258548

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549815
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
KHPP204

COMPARE

KHPP204

Description
KHPP204 PILLOW BLOCK BEARING ; 20MM ID

AMI BEARINGS

Part # KHPP204

BDI # 102555

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Global Part Number GPN: 526597
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3
Housing Material: Stamped Steel
Mounting Method: Eccentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY